Lenox
Band Saw Blade, 12 ft. 10-3/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
Mfr # 76141D2B123930
Zoro # G7858518
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 6
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 8 ft. 8-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1866773
- LENOX Band Saw Blade, 9 ft. 10-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 62735D2B93010
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81850D2B72415
- LENOX Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 89436QPB123660
- LENOX Band Saw Blade, 16 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 77892D2B165130
- LENOX Band Saw Blade, 14 ft. 10 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel, Classic Pro Series 1801550
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 82051D2B82580
- LENOX Band Saw Blade, 4 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 91530D2B41460
- LENOX Band Saw Blade, 14 ft. L, 3/8" W, 4 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1763538
- MORSE Band Saw Blade, 8 ft. 11 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel, Hard Back Series ZHBFR10-8'11
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 6 TPI Carbon Tool Steel Blade 208368
- Lenox Band Saw Blades