Lenox
Band Saw Blade, 12 ft. 10 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7849576
- Mfr #: 47785D2B123910
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $71.53
Lenox #47785D2B123910 Specifications
- Zoro #: G7849576
- Mfr #: 47785D2B123910
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 12 ft. 10 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Cutting Edge Style: Hook
- Blade Width: 1/4 in
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 1/4 in to 5/8 in
- Blade Material: Steel
- Blade Thickness: 0.035 in
- For Material Width: 1 in to 2 in
- Blade Length: 12 ft 10 in
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #47785D2B123910
Explore more
- Lenox Band Saw Blade, 6 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 87294D2B61830
- Lenox Band Saw Blade, 7 ft. 8 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 25822D2B72335
- Lenox Band Saw Blade, 21 ft. 5 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 66490D2B216530
- Lenox Band Saw Blade, 18 ft. 6 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 47952D2B185640
- Lenox Band Saw Blade, 13 ft. 1/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 26211D2B133970
- Lenox Band Saw Blade, 11 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80260D2B113555
- Lenox Band Saw Blade, 12 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 82037D2B123810
- Lenox Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 17235D2B51725
- Starrett Band Saw Blade, 10 ft. 2 in L, 1/2" W, 6/10 TPI, 0.035" Thick, Bimetal 99154-10-02
- Starrett Band Saw Blade, 10 ft. 2" L, 1" W, 10/14 TPI, 0.035" Thick, Bimetal 99334-10-02
- Starrett Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-07-08-1/2
- Lenox Band Saw Blades