Band Saw Blade, 12 ft. 10 In. L

LENOX |Zoro #: G2216365|Mfr #: 28366RPB123910

$59.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2216365 Mfr #: 28366RPB123910
Tooth Type: VariablePrimary Saw Application: Metal
Item: Band Saw BladeMaterial: Bimetal
Grade: RX+Thickness: 0.035"
Application: Structurals, Tubing, Bundle CuttingWidth: 1"
Teeth per Inch: 4/6Length: 12 ft. 10"
Country of Origin (subject to change): United States

Product Description

Band Saw Blade, Primary Saw Application Metal, Grade RX+, Material Bimetal, Length 12 ft. 10 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, Application Structurals, Tubing, Bundle Cutting

Product Reviews