Lenox
Band Saw Blade, 12 ft. 10 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7863235
- Mfr #: 80081D2B123910
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
$51.99
Subtotal: $51.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 93736RPB154570
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 15552D2B51525
- LENOX Band Saw Blade, 9 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 69692RPB92945
- LENOX Band Saw Blade, 12 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 76945D2B123950
- LENOX Band Saw Blade, 13 ft. 9 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1803198
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 81649D2B92995
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80181D2B62055
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 85829D2B134215
- LENOX Band Saw Blade, 4 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 73130D2B41510
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51755D2B92870
- SUPERCUT 59.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 362008
- Lenox Band Saw Blades