SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 12 ft. 10 In. L

LENOX| Zoro #: G2018782| Mfr #: 82064D2B123910

$44.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Diemaster 2Material: BimetalItem: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2018782 Mfr #: 82064D2B123910
Grade: Diemaster 2Material: Bimetal
Item: Band Saw BladeFor Use With: Band Saws
Primary Saw Application: MetalTeeth per Inch: 6
Tooth Type: HookApplication: Contour Cutting
Length: 12 ft. 10"Width: 1/2"
Thickness: 0.025"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 12 ft. 10 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 6, Tooth Type Hook, Application Contour Cutting

Reviews