HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Band Saw Blade, 12 ft. 10 In. L

LENOX| Zoro #: G1547366| Mfr #: 82069D2B123910

$61.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: Hook
Length: 12 ft. 10"
Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1547366 Mfr #: 82069D2B123910
Tooth Type: HookLength: 12 ft. 10"
Thickness: 0.035"For Use With: Band Saws
Width: 1/2"Material: Bimetal
Teeth per Inch: 6Item: Band Saw Blade
Application: Contour CuttingPrimary Saw Application: Metal
Grade: Diemaster 2Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 12 ft. 10 In., Width 1/2 In., Thickness 0.035 In., Teeth per Inch 6, Tooth Type Hook, Application Contour Cutting

Reviews