PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 12 ft. 10 In. L

LENOX| Zoro #: G0372364| Mfr #: 95556QPB123910

$57.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 12 ft. 10"Thickness: 0.035"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0372364 Mfr #: 95556QPB123910
Tooth Type: VariableLength: 12 ft. 10"
Thickness: 0.035"For Use With: Band Saws
Width: 1"Material: Bimetal
Teeth per Inch: 3/4Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 12 ft. 10 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 3/4, Tooth Type Variable, Application Extreme Production Cutting

Reviews