KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 12 ft. 10 In. L

LENOX| Zoro #: G1729402| Mfr #: 95557QPB123910

$63.46 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1729402 Mfr #: 95557QPB123910
Width: 1"Item: Band Saw Blade
For Use With: Band SawsApplication: Extreme Production Cutting
Tooth Type: VariableLength: 12 ft. 10"
Grade: QXPThickness: 0.035"
Material: BimetalTeeth per Inch: 4/6
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 12 ft. 10 In., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, Application Extreme Production Cutting

Reviews