Lenox
Band Saw Blade, 12 ft. 11-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7839968
- Mfr #: 1821344
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$65.13
Subtotal: $65.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1821344 Specifications
- Zoro #: G7839968
- Mfr #: 1821344
- UPC #: 781303110312
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 11-1/2 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 5/8 in
- Blade Length: 12 ft 11-1/2 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- Cutting Edge Style: Hook
- Blade Thickness: 0.035 in
- For Material Width: 1 in to 2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/4 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 11-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1821344
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1869311
- LENOX Band Saw Blade, 21 ft. 5 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 66490D2B216530
- LENOX Band Saw Blade, 15 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 92774D2B154570
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 28758RPB154570
- LENOX Band Saw Blade, 10 ft. 11-7/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 26968D2B103350
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 66569D2B123935
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX CP 9 11 1/2X1 .035 5/8 VPVR CP17045CL9958
- LENOX Band Saw Blade, 14 ft. 8" L, 1/4" W 2039364
- LENOX Band Saw Blade, 14 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82148D2B144470
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 36202D2B31140
- Lenox Power Saw Blades