Lenox
Band Saw Blade, 12 ft. 11 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7877348
- Mfr #: 93959D2B123950
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 11 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
$55.43
Subtotal: $55.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #93959D2B123950 Specifications
- Zoro #: G7877348
- Mfr #: 93959D2B123950
- UPC #: 082472939590
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 11 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- For Material Width: 1 in to 2 in
- Blade Length: 12 ft 11 in
- Cutting Edge Style: Hook
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- For Material Thickness: 1/4 in to 5/8 in
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Blade Material: Steel
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 11 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #93959D2B123950
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53021D2B103250
- LENOX Band Saw Blade, 23 ft. 2" L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1853862
- LENOX Band Saw Blade, 11 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 92889QPB113430
- LENOX Band Saw Blade, 12 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 12893D2B123658
- LENOX Band Saw Blade, 12 ft. 6-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1767814
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide 1999874
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX Band Saw Blade, 14 ft 9" L, 3/4" W, 4/6 TPI CL16019CL14750
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- LENOX Band Saw Blade, 17 ft. 6 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 39318D2B175335
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 82392D2B134025
- Lenox Band Saw Blades