Lenox
Band Saw Blade, 12 ft. 2 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel
- Zoro #: G7945920
- Mfr #: 1801799
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1-1/4"
- Teeth per Inch: 3/4
- Thickness: 0.042"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$73.13
Subtotal: $73.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1801799
- Zoro #G7945920
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 2 in |
Width | 1-1/4" |
For Material Width | 2 in to 5 in |
Blade Length | 12 ft 2 in |
Blade Width | 1 1/4 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 3/4 |
Thickness | 0.042" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Blade Series | Classic Pro |
Use Case | Production |
Cutting Edge Style | Variable |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Primary Material Application | General Purpose Metal Cutting |
Blade Thickness | 0.042 in |
For Material Thickness | 1/2 in to 1 in |
Blade Material | Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 1/4 in, Blade Length 12 ft 2 in, Blade Thickness 0.042 in, Teeth per Inch 3/4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/2 in to 1 in, For Material Width 2 in to 5 in
Reviews of Lenox #1801799
Explore more
- LENOX Band Saw Blade, 14 ft. 5-1/2 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1811849
- LENOX Band Saw Blade, 12 ft. 7-1/8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 86059D2B123840
- LENOX Band Saw Blade, 14 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1786041
- LENOX Band Saw Blade, 8 ft. 2-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1832251
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 86895D2B144460
- LENOX Band Saw Blade, 5 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 90031D2B51550
- LENOX BandSaw Blade, WB 13 2X1 1/4 .042 1.1 HR 89197WBB134015
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81678D2B134015
- LENOX Band Saw Blade, 15 ft. 2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 19706D2B154625
- STARRETT Band Saw Blade, 8 ft. 11" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-08-11
- SUPERCUT 138-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade 203998
- Lenox Band Saw Blades