Lenox
Band Saw Blade, 12 ft. 3-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7853776
- Mfr #: 62573D2B123745
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$56.00
Subtotal: $56.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 8 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1855592
- LENOX Band Saw Blade, 9 ft. 6-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792619
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 19983RPB113505
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1764261
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 93328RPB72360
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1803391
- LENOX Band Saw Blade, 4 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 96961D2B41430
- LENOX Band Saw Blade, 10 ft. 2-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1817379
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81951D2B103050
- MORSE Band Saw Blade, 7 ft. 9 in L, 1/2" W, 7/10 TPI, 0.025" Thick, Carbide Grit 7'9" - ZCG040 TCG GM
- SUPERCUT 144-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 204636
- Lenox Band Saw Blades