Lenox
Band Saw Blade, 12 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7852321
- Mfr #: 52600D2B123735
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 12 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
$53.57
Subtotal: $53.57
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #52600D2B123735
- Zoro #G7852321
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 3 in |
Width | 1/2" |
Blade Width | 1/2 in |
For Material Width | 1 in to 2 in |
Blade Length | 12 ft 3 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 6 |
Thickness | 0.025" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Tip Material | Bi-Metal |
For Material Thickness | 1/4 in to 5/8 in |
Blade Material | Steel |
Use Case | General/Maintenance |
Blade Series | Diemaster 2 |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Hook |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 3 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #52600D2B123735
Explore more
- LENOX Band Saw Blade, 12 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 88814D2B123900
- LENOX Band Saw Blade, 10 ft. 9-7/8" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1858874
- LENOX Band Saw Blade, 12 ft. 9 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 1799998
- LENOX Band Saw Blade, 7 ft. 9-1/2" L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1770652
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80234D2B92745
- LENOX Band Saw Blade, 5 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 79369D2B51790
- LENOX Band Saw Blade, 4 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 18764D2B41370
- LENOX Band Saw Blade, 12 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 94998D2B123755
- LENOX Band Saw Blade, 6 ft. 7 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1775039
- SUPERCUT 106.5-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 204520
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal 99206-07-09
- Lenox Power Saw Blades