Lenox
Band Saw Blade, 12 ft. 4 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel
- Zoro #: G7943595
- Mfr #: 1792730
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1"
- Teeth per Inch: 5/8
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$82.04
Subtotal: $82.04
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1792730
- Zoro #G7943595
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 4 in |
Width | 1" |
For Material Width | 3/4 in to 2 in |
Blade Width | 1 in |
Blade Length | 12 ft 4 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 5/8 |
Thickness | 0.035" |
Material | Steel |
Tooth Type | Variable |
Grade | Production |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Materials Cut | Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Primary Material Application | General Purpose Metal Cutting |
Blade Series | Classic Pro |
Tip Material | Bi-Metal |
Blade Material | Steel |
Blade Thickness | 0.035 in |
Use Case | Production |
For Material Thickness | 1/4 in to 3/4 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Alloy Steel, Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Classic Pro, Use Case Production, Blade Width 1 in, Blade Length 12 ft 4 in, Blade Thickness 0.035 in, Teeth per Inch 5/8, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/4 in to 3/4 in, For Material Width 3/4 in to 2 in
Reviews of Lenox #1792730
Explore more
- LENOX Band Saw Blade, 12 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792732
- LENOX Band Saw Blade, 12 ft. 7 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1809017
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 27801RPB113505
- LENOX Band Saw Blade, 30 ft. 6 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1803191
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 28366RPB123910
- LENOX Band Saw Blade, 4 ft. 8-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 84274D2B41430
- LENOX Band Saw Blade, 15 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 19705D2B154625
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1783789
- LENOX Band Saw Blade, 14 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 17586D2B144395
- SUPERCUT 131.5-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 523980
- SUPERCUT 129.375-inch x 1-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 531893
- Lenox Power Saw Blades