Lenox
Band Saw Blade, 12 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7834456
- Mfr #: 1769710
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
$49.99
Subtotal: $49.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 9-3/8 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1769801
- LENOX Band Saw Blade, 11 ft. 11 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1799777
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1836599
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4048NEC12127
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 1807337
- LENOX Band Saw Blade, 13 ft. 3 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 84400D2B134040
- LENOX Band Saw Blade, 15 ft. 7 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1808072
- LENOX Band Saw Blade, 15 ft. 11 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 73483D2B154850
- LENOX Band Saw Blade, 13 ft. 6-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 44884D2B134130
- STARRETT Band Saw Blade, 6 ft. 8" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal 91161-06-08
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1819430
- Lenox Power Saw Blades