Lenox
Band Saw Blade, 12 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7833537
- Mfr #: 1764072
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
$49.99
Subtotal: $49.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 6 ft. 8-1/2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1763074
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1800413
- LENOX Band Saw Blade, 9 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1765994
- LENOX Band Saw Blade, 28 ft. 2" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1864903
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 6/8 TPI, 0.035" Thick, Bimetal 34212CLB113505
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82329D2B92945
- LENOX Band Saw Blade, 10 ft. 1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 87444D2B103060
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 74099D2B144460
- LENOX Band Saw Blade, 12 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1794652
- SUPERCUT 99.75 L, 0.125 W, 0.025 Thick, Carbon Steel 431049
- SUPERCUT 100.5-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 449365
- Lenox Band Saw Blades