Lenox
Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7873330
- Mfr #: 87452D2B123795
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$60.48
Subtotal: $60.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 29 ft. L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1852202
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 88382D2B51580
- LENOX Band Saw Blade, 4 ft. 3-1/4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 91316D2B41300
- LENOX Band Saw Blade, 13 ft. 6 in L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1819636
- LENOX Band Saw Blade, 7 ft. 7-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1787358
- LENOX Band Saw Blade, 16 ft. 11 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793109
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 83758D2B123770
- LENOX Band Saw Blade, 5 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 84718D2B51530
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 19238D2B72310
- LENOX Band Saw Blade, 38 ft. 2" L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1857889
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 79558D2B2835
- Lenox Power Saw Blades