Lenox
Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7878011
- Mfr #: 95490D2B123795
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$50.00
Subtotal: $50.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #95490D2B123795
- Zoro #G7878011
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 12 ft. 5-1/2 in |
Width | 1/2" |
Blade Width | 1/2 in |
Blade Length | 12 ft 5-1/2 in |
For Material Width | 0 in to 1/4 in |
Blade Length Group | 12 ft to 12 ft 11 in |
Details
Item | Band Saw Blade |
Primary Saw Application | Metal |
Teeth per Inch | 18 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With | Band Saws |
Application | Metalworking |
For Use With Saw Type | Band Saws |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Blade Thickness | 0.025 in |
Use Case | General/Maintenance |
Blade Material | Steel |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Cutting Edge Style | Standard |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 5-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in
Reviews of Lenox #95490D2B123795
Explore more
- LENOX Band Saw Blade, 8 ft. 7/8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792691
- LENOX Band Saw Blade, 40 ft. 2" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1834841
- LENOX Band Saw Blade, 10 ft. 9-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 89752D2B103290
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 89624D2B103340
- LENOX Band Saw Blade, 21 ft. 1 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1819524
- LENOX Band Saw Blade, 17 ft. 9" L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1832734
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 71185D2B41505
- LENOX Band Saw Blade, 9 ft. 3-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 19120D2B92830
- LENOX Band Saw Blade, 23 ft. 2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 78282D2B237060
- SUPERCUT 105.5-inch x 0.625-inch x 0.032 x 4 TPI Carbon Tool Steel Blade 709759
- LENOX Band Saw Blade, 27 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86123D2B278355
- Lenox Power Saw Blades