Lenox
Band Saw Blade, 12 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel
- Mfr # 47312D2B123785
- Zoro # G7849156
$49.99
/ea
Subtotal: $49.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 78117D2B72370
- LENOX Band Saw Blade, 7 ft. 1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1803045
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1766126
- LENOX Band Saw Blade, 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 1792737
- LENOX Band Saw Blade, 15 ft. 6 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792749
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87931CLB144420
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 26578D2B103150
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 2/3 TPI, 0.050" Thick, Steel 1792981
- LENOX Band Saw Blade, 10 ft. 5-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 47572D2B103190
- MORSE Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEG083C58A-11' 0
- SUPERCUT 56.875-inch x 0.375-inch x 0.014 x 24 TPI Carbon Tool Steel Blade 331127
- Lenox Band Saw Blades