Lenox
Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7867861
- Mfr #: 82048D2B123810
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
$49.99
Subtotal: $49.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 4 ft. 5-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 27088D2B41365
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 81729D2B82535
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 87891CLB103315
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 80080D2B123810
- LENOX Band Saw Blade, 10 ft. 11-7/8" L, 3/4" W, 3 TPI, 0.032" Thick, Carbon Steel 29362NEB103350
- LENOX Band Saw Blade, 12 ft. L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 27720RPB123660
- LENOX Band Saw Blade, 11 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 92513D2B113530
- LENOX Band Saw Blade, 9 ft. 7 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 47334D2B92920
- LENOX Band Saw Blade, 30 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1812921
- LENOX BANDSAW BLADES Lenox Classic Pro CTL Bandsaw Blade 12' Long x 1" Wide 2/3 TPI x 0.035 Thick 44890CLB123660
- STARRETT Band Saw Blade, 6 ft. 10" L, 1/2" W, 4 TPI, 0.025" Thick, Bimetal 91350-06-10
- Lenox Power Saw Blades