Lenox
Band Saw Blade, 12 ft. 7-3/4 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
- Zoro #: G7838726
- Mfr #: 1806634
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.11
Lenox #1806634 Specifications
- Zoro #: G7838726
- Mfr #: 1806634
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 7-3/4 in
- Width: 3/8"
- Teeth per Inch: 4
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Length: 12 ft 7-3/4 in
- For Material Width: 1 in to 2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 3/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Hook
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Thickness: 1/4 in to 5/8 in
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Blade Material: Steel
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 12 ft 7-3/4 in, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws