Lenox
Band Saw Blade, 12 ft. 7-5/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7846679
- Mfr #: 29748D2B123851
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$53.06
Subtotal: $53.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #29748D2B123851 Specifications
- Zoro #: G7846679
- Mfr #: 29748D2B123851
- UPC #: 082472297485
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 7-5/8 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Width: 1/4 in
- Blade Thickness: 0.025 in
- For Material Thickness: 0 in to 1/8 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Blade Material: Steel
- Blade Length: 12 ft 7-5/8 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 12 ft 7-5/8 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #29748D2B123851
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 99720D2B123935
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 26372D2B123685
- LENOX Band Saw Blade, 12 ft. 4-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 85072D2B123770
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 15700D2B82540
- LENOX Band Saw Blade, 14 ft. 2 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1801549
- LENOX Band Saw Blade, 12 ft. 8 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Bimetal 12716D2B123860
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W 87904CLB113505
- LENOX Band Saw Blade, 13 ft. 2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80378D2B134015
- LENOX BANDSAW BLADES Lenox Classic CTL Bandsaw Blade 6' 10" Long x 3/4" Wide, 4/6 TPI x 0.035 Thick 39609CLB62085
- Lenox Power Saw Blades