Lenox
Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7864276
- Mfr #: 80350D2B123835
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $76.11
Lenox #80350D2B123835 Specifications
- Zoro #: G7864276
- Mfr #: 80350D2B123835
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- For Material Thickness: 1/8 in
- Blade Material: Steel
- Blade Width: 1/2 in
- Tip Material: Bi-Metal
- Cutting Edge Style: Standard
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Length: 12 ft 7 in
- For Material Width: 1/2 in to 3/4 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.035 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #80350D2B123835
Explore more
- Lenox Band Saw Blade, 5 ft. 4-7/8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 82291D2B51650
- Lenox Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80368D2B72275
- Lenox Band Saw Blade, 14 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80358D2B144545
- Lenox Band Saw Blade, 15 ft. 7 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 47232D2B154750
- Lenox Band Saw Blade, 9 ft. 11-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 75892D2B93040
- Lenox Band Saw Blade, 8 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 82383D2B82590
- Lenox Band Saw Blade, 16 ft. 1 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1777786
- Lenox Band Saw Blade, 12 ft. 10-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 26081D2B123925
- Morse Band Saw Blade, 6 ft. 1 in L, 1/2" W, 18 TPI, 0.025" Thick, Carbon Steel ZHBDW18-6'1
- Starrett Band Saw Blade, 12 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 99102-12-06
- Morse Band Saw Blade, 14 ft. L, 1" W, 2/3 TPI, 0.035" Thick, Carbide 14' ZCTGGP23
- Lenox Power Saw Blades