Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 12 ft. 7 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  12 ft. 7 in L,  1/2" W,  14 TPI,  0.025" Thick,  Steel 70700D2B123835
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$57.95
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 12 ft. 7 in
See full product details
Orders over $75 ship free.
Total: $57.95

Lenox #70700D2B123835 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 12 ft. 7 in
  • Width: 1/2"
  • Teeth per Inch: 14
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Blade Series: Diemaster 2
  • Blade Width: 1/2 in
  • For Material Thickness: 0 in to 1/8 in
  • For Material Width: 1/4 in to 1/2 in
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.025 in
  • Blade Length: 12 ft 7 in
  • Cutting Edge Style: Standard
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 12 ft to 12 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 7 in, Blade Thickness 0.025 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #70700D2B123835