Lenox
Band Saw Blade, 12 ft. 7 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7852166
- Mfr #: 52431D2B123835
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$58.00
Subtotal: $58.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #52431D2B123835 Specifications
- Zoro #: G7852166
- Mfr #: 52431D2B123835
- UPC #: 082472524314
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 7 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Length: 12 ft 7 in
- For Material Width: 5 in to 8 in
- For Material Thickness: 3/4 in to 1-1/4 in
- Blade Thickness: 0.035 in
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Hook
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 7 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #52431D2B123835
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 48219D2B123785
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 80866D2B123760
- LENOX Band Saw Blade, 12 ft. 8-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 78902D2B123875
- LENOX Band Saw Blade, 4 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 87114D2B41295
- LENOX Band Saw Blade, 16 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1793772
- LENOX Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79684CLB92895
- LENOX Band Saw Blade, 16 ft 2" L, 3/4" W, 6/10TPI 83656CLB164930
- LENOX Band Saw Blade, 14 ft. 6" L, Blade Series: Rx+ 27851RPB144420
- LENOX Band Saw Blade, 9 ft. 4" L, 1/4" W 14322NEB92845
- SUPERCUT 103-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 443684
- LENOX Band Saw Blade, 14 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 94197D2B144295
- Lenox Band Saw Blades