Lenox
Band Saw Blade, 12 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7878565
- Mfr #: 96050D2B123835
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
$52.99
Subtotal: $52.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 17 ft. 6 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1788144
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80219D2B82440
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 25707D2B154725
- LENOX Band Saw Blade, 17 ft. 5 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1793009
- LENOX Band Saw Blade, 13 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792733
- LENOX Band Saw Blade, 14 ft. 11" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 88444CLB144545
- LENOX Band Saw Blade, 13 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 96629D2B134165
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53334D2B123885
- LENOX Band Saw Blade, 11 ft. 11-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1808738
- SUPERCUT 167-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 537505
- SUPERCUT 93.5-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 236002
- Lenox Band Saw Blades