Lenox
Band Saw Blade, 12 ft. 8-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel
- Mfr # 78963D2B123875
- Zoro # G7861905
$55.45
/ea
Subtotal: $55.45
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 4
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 9 ft. L, 3/4" W, 10/14 TPI 79691CLB92745
- LENOX Band Saw Blade, 4 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1802358
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39536CLB123810
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93707RPB103050
- LENOX Band Saw Blade, 15 ft. 2" L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1852024
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 82141D2B144445
- LENOX Band Saw Blade, 15 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 26272D2B154775
- LENOX Band Saw Blade, 10 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 76259D2B103315
- LENOX Band Saw Blade, 4 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 39261D2B41420
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 400137
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 207057
- Lenox Power Saw Blades