Lenox
Band Saw Blade, 12 ft. 8-1/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7880236
- Mfr #: 98224D2B123865
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$61.00
Subtotal: $61.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #98224D2B123865 Specifications
- Zoro #: G7880236
- Mfr #: 98224D2B123865
- UPC #: 082472982244
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 8-1/8 in
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1/4 in to 1/2 in
- Blade Material: Steel
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Standard
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 12 ft 8 in
- Blade Thickness: 0.035 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #98224D2B123865
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 98111D2B123685
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 77971D2B123760
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 88726D2B123925
- LENOX Band Saw Blade, 24 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1805231
- LENOX Band Saw Blade, 8 ft. 5-5/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 19598D2B82580
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 95606D2B113365
- LENOX Bi-Metal Band Saw Blade 73940CLB144545
- LENOX Band Saw Blade, Versa Pro, 17.6" x 1-1/2" 2030590
- LENOX Band Saw Blade, CM 12X1 .035 3 STPTR CM17023CL12000
- STARRETT Band Saw Blade, 5 ft. 4-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Bimetal 99125-05-04-1/2
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Bimetal 1793067
- Lenox Power Saw Blades