Lenox
Band Saw Blade, 12 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7866811
- Mfr #: 81763D2B123860
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$59.00
Subtotal: $59.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #81763D2B123860 Specifications
- Zoro #: G7866811
- Mfr #: 81763D2B123860
- UPC #: 082472817638
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 12 ft. 8 in
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Cutting Edge Style: Hook
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Blade Width: 1/2 in
- Blade Length: 12 ft 8 in
- For Material Width: 1 in to 2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 5/8 in
- Blade Material: Steel
- Blade Thickness: 0.035 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 8 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #81763D2B123860
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 66214D2B93035
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 71695D2B51640
- LENOX Band Saw Blade, 10 ft. 1 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1829187
- LENOX Band Saw Blade, 10 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1819231
- LENOX Band Saw Blade, 26 ft. 6" L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1842468
- LENOX Band Saw Blade, 9 ft. 8 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792711
- LENOX Band Saw Blade, 12 ft. 9" L, 1-1/4" W 93336RPB123885
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Band Saw Blade, 16 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1815046
- SUPERCUT 150-inch x 1-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 713428
- Lenox Band Saw Blades