Lenox
Band Saw Blade, 12 ft. 8 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Mfr # 1800413
- Zoro # G7838105
$58.99
/ea
Subtotal: $58.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.035"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 8 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1766126
- LENOX Band Saw Blade, 11 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51854D2B113355
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1775928
- LENOX Band Saw Blade, 5 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1795221
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 80210D2B72415
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39420CLB144420
- LENOX Band Saw Blade, 16 ft. 1 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 84336D2B164900
- LENOX Band Saw Blade, 5 ft. 5-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1770660
- LENOX Band Saw Blade, 13 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 80813D2B134015
- SUPERCUT 184-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 201314
- SUPERCUT 150-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 537741
- Lenox Power Saw Blades