Lenox
Band Saw Blade, 12 ft. 9-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7840911
- Mfr #: 1835471
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$55.43
Subtotal: $55.43
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1835471 Specifications
- Zoro #: G7840911
- Mfr #: 1835471
- UPC #: 781303123909
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 9-1/2 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- For Material Width: 1/2 in to 3/4 in
- Blade Length: 12 ft 9-1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- For Material Thickness: 1/8 in to 1/4 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 9-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #1835471
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 71820D2B41370
- LENOX Band Saw Blade, 5 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 98891D2B51755
- LENOX Band Saw Blade, 7 ft. 1-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 12563D2B72165
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 19659D2B133990
- LENOX Band Saw Blade, 10 ft. 4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 15977D2B103150
- LENOX Band Saw Blade, 7 ft. 3-5/8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 88232D2B72225
- LENOX Band Saw Blade, 11 ft. L, 1" W, 10/14T 1971182
- LENOX Band Saw Blade, 7 ft. 9" L, 1/2" W 90505NEB72360
- LENOX Band Saw Blade, 14 ft. 6" L 87930CLB144420
- SUPERCUT 68.5 L, 0.5 W, 0.025 Thick, M2 Steel 251869
- STARRETT Band Saw Blade, 8 ft. 1-5/8" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 99329-08-01-5/8
- Lenox Power Saw Blades