Lenox
Band Saw Blade, 12 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7853380
- Mfr #: 53334D2B123885
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$60.86
Subtotal: $60.86
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #53334D2B123885 Specifications
- Zoro #: G7853380
- Mfr #: 53334D2B123885
- UPC #: 082472533347
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft. 9 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Cutting Edge Style: Variable
- For Material Width: 1/4 in to 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- Blade Length: 12 ft 9 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #53334D2B123885
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53250D2B41325
- LENOX Band Saw Blade, 11 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53329D2B113645
- LENOX Band Saw Blade, 12 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53332D2B123795
- LENOX Band Saw Blade, 20 ft. 8" L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1860963
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 1792831
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 80992D2B113455
- LENOX Band Saw Blade, 12 ft. 9" L, 1/4" W 1807617
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W 87904CLB113505
- LENOX Band Saw Blade, 14 ft. 8" L, 1/2" W NE11064CL14667
- MORSE Band Saw Blade, 8 ft. 5 in L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHBFR10-8'5
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 81983D2B103300
- Lenox Band Saw Blades