Lenox
Band Saw Blade, 12 ft. 9 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Mfr # 36139D2B123885
- Zoro # G7847747
$55.99
/ea
Subtotal: $55.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 14
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 20 ft. 6" L, 1-1/2" W, 1.4/2 TPI, 0.050" Thick, Steel 1840150
- LENOX Band Saw Blade, 16 ft. 10" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1868278
- LENOX Band Saw Blade, 14 ft. 10 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53442D2B144520
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 13828D2B82475
- LENOX Band Saw Blade, 32 ft. 2" L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1839953
- LENOX Band Saw Blade, 9 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 51755D2B92870
- LENOX Band Saw Blade, 13 ft. 1 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 88721D2B133990
- LENOX Band Saw Blade, 13 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85933D2B134215
- LENOX Band Saw Blade, 6 ft. 6-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 26858D2B61995
- SUPERCUT 123-inch x 1-inch x 0.035 x 6 TPI Carbon Tool Steel Blade 532876
- MORSE Band Saw Blade, 11 ft. 6 in L, 1" W, 10 TPI, 0.035" Thick, Carbon Steel ZHBGR10 -11'6
- Lenox Power Saw Blades