Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 12 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  12 ft. 9 in L,  1/2" W,  14/18 TPI,  0.025" Thick,  Steel 53430D2B123885
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.09
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 12 ft. 9 in
See full product details
Orders over $75 ship free.
Total: $69.09

Lenox #53430D2B123885 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 12 ft. 9 in
  • Width: 1/2"
  • Teeth per Inch: 14/18
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Blade Length: 12 ft 9 in
  • Tip Material: Bi-Metal
  • For Material Thickness: 0 in to 1/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/2 in
  • For Material Width: 0 in to 1/4 in
  • Blade Material: Steel
  • Blade Thickness: 0.025 in
  • Blade Length Group: 12 ft to 12 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft 9 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in

Reviews of Lenox #53430D2B123885