BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Band Saw Blade, 12 ft. L , 1-1/4 In. W

LENOX| Zoro #: G0968721| Mfr #: 95570QPB123660

$81.41 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Primary Saw Application: MetalLength: 12 ft.Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0968721 Mfr #: 95570QPB123660
Primary Saw Application: MetalLength: 12 ft.
Thickness: 0.042"Width: 1-1/4"
Application: Extreme Production CuttingGrade: QXP
Teeth per Inch: 3/4Item: Band Saw Blade
Material: BimetalFor Use With: Band Saws
Tooth Type: VariableCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 12 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 3/4, Tooth Type Variable, Application Extreme Production Cutting

Reviews