SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 12 ft. L , 1-1/4 In. W

LENOX| Zoro #: G1855025| Mfr #: 95571QPB123660

$62.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 12 ft.Thickness: 0.042"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1855025 Mfr #: 95571QPB123660
Tooth Type: VariableLength: 12 ft.
Thickness: 0.042"For Use With: Band Saws
Width: 1-1/4"Material: Bimetal
Teeth per Inch: 4/6Item: Band Saw Blade
Application: Extreme Production CuttingPrimary Saw Application: Metal
Grade: QXPCountry of Origin (subject to change): United States

Description

For Use With Saw Type Band Saws, Band Saw Blade, Primary Saw Application Metal, Tooth Type Variable, Length 12 ft., Width 1-1/4 In., Thickness 0.042 In., Teeth per Inch 4/6, Material Bimetal, Grade QXP, For Use With Band Saws, Application Extreme Production Cutting

Reviews