SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 12 ft. L , 1 In. W, CLASSIC

LENOX| Zoro #: G1022034| Mfr #: 39508CLB123660

$50.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Tooth Type: VariableLength: 12 ft.Teeth per Inch: 4/6
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022034 Mfr #: 39508CLB123660
Tooth Type: VariableLength: 12 ft.
Teeth per Inch: 4/6Grade: Classic Style
For Use With: Band SawsItem: Band Saw Blade
Thickness: 0.035"Material: Bimetal
Primary Saw Application: MetalWidth: 1"
Application: Multi Purpose CuttingCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Classic Style, Material Bimetal, Length 12 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, Application Multi Purpose Cutting

Reviews