SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 12 ft. L , 1 In. W

LENOX| Zoro #: G0489343| Mfr #: 89437QPB123660

$53.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489343 Mfr #: 89437QPB123660
Item: Band Saw BladeTooth Type: Variable
Width: 1"Material: Bimetal
Thickness: 0.035"Length: 12 ft.
Primary Saw Application: MetalGrade: QXP
For Use With: Band SawsApplication: Extreme Production Cutting
Teeth per Inch: 4/6Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade QXP, Material Bimetal, Length 12 ft., Width 1 In., Thickness 0.035 In., Teeth per Inch 4/6, Tooth Type Variable, Application Extreme Production Cutting

Reviews