Lenox
Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Steel, Classic Pro Series
Mfr # 1792828
Zoro # G7943909
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 3/4
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 14 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 93220RPB144420
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 47774D2B72400
- LENOX Band Saw Blade, 12 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 95557QPB123910
- LENOX Band Saw Blade, 13 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1792757
- LENOX Band Saw Blade, 4 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1803973
- LENOX Band Saw Blade, 7 ft. 9-1/4 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 44661D2B72370
- LENOX Band Saw Blade, 7 ft. 8-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81616D2B72345
- LENOX Band Saw Blade, 10 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 96008D2B103250
- LENOX Lenox Diemaster 2® CTL Bandsaw Blade 5' 2" Long x 1/4" Wide, 14/18 TPI x 0.025 Thick 51897D2B51575
- SUPERCUT 93.5-inch x 0.625-inch x 0.025 x 3 TPI Woodsaver Carbide Resaw 711073
- MORSE Band Saw Blade, 12 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal ZWEDC1014MAT-12' 6
- Lenox Band Saw Blades