Lenox
Band Saw Blade, 12 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7873470
- Mfr #: 87464D2B123660
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$54.00
Subtotal: $54.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #87464D2B123660 Specifications
- Zoro #: G7873470
- Mfr #: 87464D2B123660
- UPC #: 082472874648
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 12 ft.
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Width: 1/2 in
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Blade Material: Steel
- Blade Length: 12 ft
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Standard
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 12 ft to 12 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #87464D2B123660
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 8-1/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 98224D2B123865
- LENOX Band Saw Blade, 12 ft. 7-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 83571D2B123850
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 95613D2B123885
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 16888D2B113455
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 70700D2B123835
- LENOX Band Saw Blade, 4 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 85334D2B41310
- LENOX Band Saw Blade, 14 ft. 8" L, 1/2" W NE11064CL14667
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Band Saw Blade, 13 ft 3" L, 1" W, 2/3 TPI 2075429
- LENOX Band Saw Blade, 17 ft. 6 in L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Steel 1793111
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 94871D2B134100
- Lenox Band Saw Blades