Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 12 ft. L, 1/2" W, 4 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  12 ft. L,  1/2" W,  4 TPI,  0.035" Thick,  Steel 48457D2B123657
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.72
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 12 ft.
See full product details
Orders over $75 ship free.
Total: $70.72

Lenox #48457D2B123657 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 12 ft.
  • Width: 1/2"
  • Teeth per Inch: 4
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Series: Diemaster 2
  • Blade Width: 1/2 in
  • For Material Width: 1 in to 2 in
  • Cutting Edge Style: Hook
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length: 12 ft
  • Primary Material Application: General Purpose Metal Cutting
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • Blade Thickness: 0.035 in
  • Use Case: General/Maintenance
  • Blade Length Group: 12 ft to 12 ft 11 in
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 12 ft, Blade Thickness 0.035 in, Teeth per Inch 4, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #48457D2B123657