SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Band Saw Blade, 1/2 In. W, Bimetal

LENOX| Zoro #: G1017091| Mfr #: 12716D2B123860

$62.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Grade: Diemaster 2Material: BimetalItem: Band Saw Blade
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1017091 Mfr #: 12716D2B123860
Grade: Diemaster 2Material: Bimetal
Item: Band Saw BladeFor Use With: Band Saws
Primary Saw Application: MetalTeeth per Inch: 14/18
Tooth Type: VariableApplication: Contour Cutting
Length: 12 ft. 8"Width: 1/2"
Thickness: 0.025"Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 12 ft. 8 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14/18, Tooth Type Variable, Application Contour Cutting

Reviews