KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Band Saw Blade, 1/2 In. W, Bimetal

LENOX| Zoro #: G0979867| Mfr #: 13626D2B92770

$57.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Band Saw Blade
For Use With: Band Saws
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0979867 Mfr #: 13626D2B92770
Width: 1/2"Item: Band Saw Blade
For Use With: Band SawsApplication: Contour Cutting
Tooth Type: VariableLength: 9 ft. 1"
Grade: Diemaster 2Thickness: 0.025"
Material: BimetalTeeth per Inch: 8/12
Primary Saw Application: MetalCountry of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 9 ft. 1 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 8/12, Tooth Type Variable, Application Contour Cutting

Reviews