PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Band Saw Blade, 1/2 In. W, Bimetal

LENOX| Zoro #: G1123726| Mfr #: 80992D2B113455

$61.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Band Saw BladeTooth Type: VariableWidth: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1123726 Mfr #: 80992D2B113455
Item: Band Saw BladeTooth Type: Variable
Width: 1/2"Material: Bimetal
Thickness: 0.025"Length: 11 ft. 4"
Primary Saw Application: MetalGrade: Diemaster 2
For Use With: Band SawsApplication: Contour Cutting
Teeth per Inch: 10/14Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 11 ft. 4 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 10/14, Tooth Type Variable, Application Contour Cutting

Reviews