Lenox
Band Saw Blade, 13 ft. 1-3/8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series
Mfr # 1838627
Zoro # G7827480
$70.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 4/6
- Thickness 0.035"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 81590D2B51790
- LENOX Band Saw Blade, 10 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal, Diemaster 2 Series 80245D2B103050
- LENOX Band Saw Blade, 14 ft. 10" L 83999RPB144520
- LENOX Band Saw Blade, 14 ft. 6 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel, Classic Pro Series 1803076
- LENOX Band Saw Blade, 8 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 76619D2B82450
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 83775CLB144520
- LENOX Band Saw Blade, 10 ft. 1-3/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 1775266
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 51556D2B72415
- LENOX Band Saw Blade, 8 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1762976
- MORSE Band Saw Blade, 11 ft. L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C812MAT-11' 0
- MORSE Band Saw Blade, 11 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Matrix II Series ZWEG083C610MAT-11' 0
- Lenox Power Saw Blades