Lenox

Band Saw Blade, 13 ft. 1 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  13 ft. 1 in L,  1/4" W,  6 TPI,  0.035" Thick,  Steel 82234D2B133990
Hover or click to zoom Tap to zoom
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
See full product details
$55.95
Orders over $75 ship free.

Subtotal: $55.95

Lenox #82234D2B133990 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 13 ft. 1 in
  • Width: 1/4"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Blade Width: 1/4 in
  • Blade Series: Diemaster 2
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Material: Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Width: 1 in to 2 in
  • Use Case: General/Maintenance
  • Tip Material: Bi-Metal
  • Cutting Edge Style: Hook
  • Blade Length: 13 ft 1 in
  • Blade Thickness: 0.035 in
  • Blade Length Group: 13 ft to 13 ft 11 in
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 13 ft 1 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #82234D2B133990