Lenox
Band Saw Blade, 13 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7832785
- Mfr #: 15564D2B133990
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$56.48
Ships from United States
Subtotal: $56.48
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #15564D2B133990 Specifications
- Zoro #: G7832785
- Mfr #: 15564D2B133990
- UPC #: 082472155648
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 1 in
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 13 ft 1 in
- Cutting Edge Style: Variable
- Blade Width: 3/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 13 ft 1 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #15564D2B133990
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 5 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52295D2B134090
- LENOX Band Saw Blade, 13 ft. 7 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1803732
- LENOX Band Saw Blade, 5 ft. 4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 78835D2B51630
- LENOX Band Saw Blade, 6 ft. 8-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 39468D2B62050
- LENOX Band Saw Blade, 17 ft. 9 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1806908
- LENOX Band Saw Blade, 12 ft. 8-1/8 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 98224D2B123865
- LENOX Diemaster 2 Band Saw Blade 82060D2B123910
- LENOX Band Saw Blade, 19 ft. 6" L, 1/2" W 89753TRB195945
- LENOX Band Saw Blade, 11 ft. x 1 x 0.035, 6/10T 1966790
- LENOX Band Saw Blade, 5 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 76996D2B51780
- LENOX Band Saw Blade, 9 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 73779D2B92970
- Lenox Power Saw Blades