Lenox
Band Saw Blade, 13 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7848261
- Mfr #: 39159D2B134215
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$59.13
Subtotal: $59.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #39159D2B134215
- Zoro #G7848261
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 10 in |
Width | 1/2" |
Blade Length | 13 ft 10 in |
Blade Width | 1/2 in |
For Material Width | 5 in to 8 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 3 |
Thickness | 0.035" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
For Use With Saw Type | Band Saws |
Application | Metalworking |
For Use With | Band Saws |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Tip Material | Bi-Metal |
Blade Series | Diemaster 2 |
Blade Material | Steel |
Blade Thickness | 0.035 in |
Cutting Edge Style | Hook |
Use Case | General/Maintenance |
For Material Thickness | 3/4 in to 1-1/4 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #39159D2B134215
Explore more
- LENOX Band Saw Blade, 32 ft. 2" L, 2-5/8" W, 3/4 TPI, 0.063" Thick, Steel 1839953
- LENOX Band Saw Blade, 21 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1806244
- LENOX Band Saw Blade, 4 ft. 8-3/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1772422
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 87454D2B51640
- LENOX Band Saw Blade, 18 ft. 6 in L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1807564
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 69493D2B103340
- LENOX Band Saw Blade, 14 ft. 3 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1782904
- LENOX Band Saw Blade, 14 ft. 4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53440D2B144370
- LENOX Band Saw Blade, 9 ft. 11 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 98823D2B93025
- SUPERCUT 125-inch x 1-inch x 0.032 x 3 TPI Woodsaver Carbide Resaw 209815
- SUPERCUT 97-inch x 0.75-inch x 0.032 x 14 TPI Carbon Tool Steel Blade 251999
- Lenox Band Saw Blades