Lenox
Band Saw Blade, 13 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7842740
- Mfr #: 1867392
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$59.13
Subtotal: $59.13
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #1867392
- Zoro #G7842740
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 13 ft. 10 in |
Width | 1/2" |
For Material Width | 1 in to 2 in |
Blade Width | 1/2 in |
Blade Length | 13 ft 10 in |
Blade Length Group | 13 ft to 13 ft 11 in |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6 |
Thickness | 0.035" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
For Material Thickness | 1/4 in to 5/8 in |
Primary Material Application | General Purpose Metal Cutting |
Cutting Edge Style | Hook |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Thickness | 0.035 in |
Use Case | General/Maintenance |
Blade Material | Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 10 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #1867392
Explore more
- LENOX Band Saw Blade, 8 ft. 3-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 1836695
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 87454D2B51640
- LENOX Band Saw Blade, 13 ft. 5 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793120
- LENOX Band Saw Blade, 4 ft. 11-1/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 81980D2B41500
- LENOX Band Saw Blade, 15 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 14118D2B154570
- LENOX Band Saw Blade, 7 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 99574D2B72240
- LENOX Band Saw Blade, 13 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 86654D2B134165
- LENOX Band Saw Blade, 8 ft. 11 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 90014D2B82720
- LENOX Friction Band Saw Blade 88615FRB195945
- STARRETT Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 99903-11-06
- SUPERCUT 150 L, 0.125 W, 0.025 Thick, Carbon Steel 533811
- Lenox Power Saw Blades