Lenox
Band Saw Blade, 13 ft. 10 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel
- Zoro #: G7871705
- Mfr #: 85933D2B134215
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$66.71
Ships from United States
Subtotal: $66.71
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #85933D2B134215 Specifications
- Zoro #: G7871705
- Mfr #: 85933D2B134215
- UPC #: 082472859331
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 13 ft. 10 in
- Width: 1/2"
- Teeth per Inch: 6/10
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Variable
- For Material Thickness: 1/8 in to 1/4 in
- For Material Width: 1/2 in to 1 in
- Blade Length: 13 ft 10 in
- Blade Series: Diemaster 2
- Blade Length Group: 13 ft to 13 ft 11 in
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 13 ft 10 in, Blade Thickness 0.025 in, Teeth per Inch 6/10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 1 in
Reviews of Lenox #85933D2B134215
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 94872D2B134100
- LENOX Band Saw Blade, 13 ft. 2-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 82392D2B134025
- LENOX Band Saw Blade, 13 ft. 6-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 44884D2B134130
- LENOX Band Saw Blade, 8 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 16752D2B82490
- LENOX Band Saw Blade, 4 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 93647D2B41475
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Carbide 89540TRB154570
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- LENOX Band Saw Bld, RX+8 7/8 X 1 X 0.035 X 4/6 1794372
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 444902
- SUPERCUT 93.5-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade 432923
- Lenox Power Saw Blades